Flexible Hose, 1/4 in Inside Diameter
- Mfr # 8701-006
- Zoro # G101027156
product price:Â
$
21.95
/ea
Key Features
Series Name
Snap-Locâ„¢
Connection Thread Size
1/4"
Fits Chest Size
Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
Product Type
Assembly Pliers
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8701-006
- Zoro #
- G101027156
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Item
- Assembly Pliers
- Product Type
- Assembly Pliers
- Includes
- Assembly Pliers
- Compatible Product Type
- Snap-Loc Hose Systems
- Features
- Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
Dimensions
- Connection Thread Size
- 1/4"
- Fits Chest Size
- Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
- Overall Height
- 2 in
- Hose Inside Diameter
- 1/4 in
- Overall Width
- 2 in
- Overall Depth
- 1 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.