Flexible Hose, 1.5 in W
- Mfr # 8701-030
- Zoro # G601027045
product price:Â
$
16.39
/ea
Key Features
Series Name
Snap-Locâ„¢
Fits Chest Size
Simple tool slips easily over hose components for quick separation of parts, Works well in awkward positions or on machines
Hose Inside Diameter
1/4 in
Overall Depth
1 in
Connection Thread Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8701-030
- Zoro #
- G601027045
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Product Type
- Separation Wedge
- Compatible Product Type
- Snap-Loc Hose Systems
- Item
- Separation Wedge
- Includes
- Separation Wedge
- Features
- Simple tool slips easily over hose components for quick separation of parts, Works well in awkward positions or on machines
Dimensions
- Fits Chest Size
- Simple tool slips easily over hose components for quick separation of parts, Works well in awkward positions or on machines
- Hose Inside Diameter
- 1/4 in
- Overall Depth
- 1 in
- Connection Thread Size
- 1/4"
- Overall Height
- 1 in
- Overall Width
- 1 1/2 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.