Shop CEDARBERG
See all product information
Create Account
Kit Hose, Gray
- Mfr # 8425-12
- Zoro # G701027037
product price:Â
$
11.65
/ea
Key Features
Series Name
Snap-Locâ„¢
Product Type
Hose Segments
Compatible Lubricants
Gasoline
Pre-Assembled Segment Length
6 in
Connection Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8425-12
- Zoro #
- G701027037
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Product Type
- Hose Segments
- Compatible Lubricants
- Gasoline
- Item
- Hose Segments
- Temperature Rating - Maximum
- 200 Degrees F
- For Use With
- Coolant Hose
- Wire Color
- Gray
- Color
- Gray
- Compatible Product Type
- Coolant Hose
Dimensions
- Pre-Assembled Segment Length
- 6 in
- Connection Diameter
- 1/4 in
- Hose Length - Maximum
- 12 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.