Shop CEDARBERG
See all product information
Create Account
Kit Hose, Gray
- Mfr # 8475-12
- Zoro # G701026986
product price:Â
$
15.45
/ea
Key Features
Series Name
Snap-Locâ„¢
Connection Diameter
3/4 in
Hose Length - Maximum
12 1/2 in
Product Type
Hose Segments
Wire Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8475-12
- Zoro #
- G701026986
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Product Type
- Hose Segments
- Wire Color
- Gray
- Temperature Rating - Maximum
- 200 Degrees F
- Item
- Hose Segments
- Compatible Lubricants
- Gasoline
- For Use With
- Coolant Hose
- Color
- Gray
- Compatible Product Type
- Coolant Hose
Dimensions
- Connection Diameter
- 3/4 in
- Hose Length - Maximum
- 12 1/2 in
- Pre-Assembled Segment Length
- 6 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.