Lubrication System, Beige
- Mfr # 8425-13
- Zoro # G001026990
product price:Â
$
10.59
/ea
Key Features
Series Name
Snap-Locâ„¢
For Use With
1/4 in Snap-Loc Hose Systems
Temperature Rating - Maximum
200 Degrees F
Includes
1 in Flare Nozzle, 1/16 in Round Nozzle, 1/4 in Round Nozzle, 1/8 in Round Nozzle
Product Type
Nozzle Assortment Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8425-13
- Zoro #
- G001026990
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- For Use With
- 1/4 in Snap-Loc Hose Systems
- Temperature Rating - Maximum
- 200 Degrees F
- Item
- Nozzle Assortment Kit
- Includes
- 1 in Flare Nozzle, 1/16 in Round Nozzle, 1/4 in Round Nozzle, 1/8 in Round Nozzle
- Product Type
- Nozzle Assortment Kit
- Compatible Lubricants
- Gasoline
- Wire Color
- Gray
- Color
- Gray
- Compatible Product Type
- 1/4 in Snap-Loc Hose Systems
Dimensions
- Non-Threaded Connection Diameter
- 1/4 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.