Shop CEDARBERG
See all product information
Create Account
Lubrication System, Gray
- Mfr # 8425-17
- Zoro # G401027191
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Series Name
Snap-Locâ„¢
End 2 Thread Size
1/8"
Compatible Lubricants
Gasoline
End 1 Non-Threaded Diameter
1/4 in
End 2 Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8425-17
- Zoro #
- G401027191
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Compatible Lubricants
- Gasoline
- End 2 Thread Type
- NPT
- Color
- Gray
- For Use With
- 1/4 in Snap-Loc Hose Systems
- Temperature Rating - Maximum
- 200 Degrees F
- End 2 Thread Gender
- Male
- Item
- Connector
- Product Type
- Connector
- Wire Color
- Gray
- Compatible Product Type
- 1/4 in Snap-Loc Hose Systems
Dimensions
- End 2 Thread Size
- 1/8"
- End 1 Non-Threaded Diameter
- 1/4 in
- Length
- .5
- Overall Length
- .5
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.