Lubrication System, Gray

  • Mfr # 8450-17
  • Zoro # G701027099
product price: 
$
7.69
/ea

Key Features

Series Name
Snap-Locâ„¢
End 2 Thread Gender
Male
Compatible Product Type
1/2 in Snap-Loc Hose Systems
Product Type
Connector
End 2 Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8450-17
Zoro #
G701027099
UPC #
-
Country of Origin
United States
Series Name
Snap-Locâ„¢
End 2 Thread Gender
Male
Compatible Product Type
1/2 in Snap-Loc Hose Systems
Item
Connector
Product Type
Connector
End 2 Thread Type
NPT
For Use With
1/2 in Snap-Loc Hose Systems

Dimensions

End 1 Non-Threaded Diameter
1/2 in
End 2 Thread Size
3/8"

Description

Lubrication System Kits

Ratings & reviews