Shop CEDARBERG

Lubrication System, Gray

  • Mfr # 8450-18
  • Zoro # G701027136

product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Series Name
Snap-Locâ„¢
End 2 Thread Type
NPT
End 1 Non-Threaded Diameter
1/2 in
Product Type
Connector
End 2 Thread Size
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8450-18
Zoro #
G701027136
UPC #
-
Country of Origin
United States

Dimensions

End 1 Non-Threaded Diameter
1/2 in
End 2 Thread Size
1/2"

Details

Series Name
Snap-Locâ„¢
End 2 Thread Type
NPT
Product Type
Connector
Item
Connector
Compatible Product Type
1/2 in Snap-Loc Hose Systems
End 2 Thread Gender
Male
For Use With
1/2 in Snap-Loc Hose Systems

Description

Lubrication System Kits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.