Shop CEDARBERG
See all product information
Create Account
Lubrication System Kits, Gray
- Mfr # 8525-282
- Zoro # G101026968
product price:Â
$
71.39
/ea
Key Features
Series Name
Snap-Locâ„¢
Temperature Rating - Maximum
200 Degrees F
Wire Color
Gray
Fitting Connection Diameter
1/8 in, 1/4 in
Includes
(2) 1" Flare Nozzle, (2) 1/16" Round Nozzle, (2) 1/4" Round Nozzle, (2) 1/4" Y, (2) 1/8" Round Nozzle, (3) 1/4" Connector, (3) 1/8" Connector, (4) 1/4" x 12" Hose Assembly, 1/4" Assembly Pliers, 1/4" Double Socket, 1/4" Extension Segment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8525-282
- Zoro #
- G101026968
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Temperature Rating - Maximum
- 200 Degrees F
- Wire Color
- Gray
- Item
- Pac Kit
- Includes
- (2) 1" Flare Nozzle, (2) 1/16" Round Nozzle, (2) 1/4" Round Nozzle, (2) 1/4" Y, (2) 1/8" Round Nozzle, (3) 1/4" Connector, (3) 1/8" Connector, (4) 1/4" x 12" Hose Assembly, 1/4" Assembly Pliers, 1/4" Double Socket, 1/4" Extension Segment
- Number of Segment Hoses
- 1
- Number of Connectors
- 6
- For Use With
- 1/4 in Snap-Loc Hose Systems
- Product Type
- Snap-Loc Pac Kit
- Number of Nozzles
- 6
- Compatible Lubricants
- Gasoline
- Color
- Gray
- Compatible Product Type
- 1/4 in Snap-Loc Hose Systems
Dimensions
- Fitting Connection Diameter
- 1/8 in, 1/4 in
- Thread Sizes Included
- 1/4", 1/8"
- Hole Diameter
- 1/16 in, 1/8 in, 1/4 in, 1 in
- Hose Connection Diameter
- 1/4 in
- Hose Length
- 12 in
- Nozzle Connection Diameter
- 1/4 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.