Shop CEDARBERG
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lubrication System Kits, Gray
- Mfr # 8550-322
- Zoro # G001026976
product price:Â
$
143.99
/ea
Key Features
Series Name
Snap-Locâ„¢
Nozzle Connection Diameter
1/4 in, 1/2 in
Hole Diameter
1/16 in, 1/8 in, 1/4 in, 3/8 in, 1/2 in, 1 in, 2 in
Wire Color
Gray
Number of Nozzles
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8550-322
- Zoro #
- G001026976
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Wire Color
- Gray
- Number of Nozzles
- 16
- Temperature Rating - Maximum
- 200 Degrees F
- Number of Segment Hoses
- 2
- Compatible Lubricants
- Gasoline
- For Use With
- 1/2 in Snap-Loc Hose Systems, 1/4 in Snap-Loc Hose Systems
- Product Type
- Snap-Loc Pac Kit
- Includes
- Number of Connectors
- 12
- Item
- Pac Kit
- Color
- Gray
- Compatible Product Type
- 1/2 in Snap-Loc Hose Systems, 1/4 in Snap-Loc Hose Systems
Dimensions
- Nozzle Connection Diameter
- 1/4 in, 1/2 in
- Hole Diameter
- 1/16 in, 1/8 in, 1/4 in, 3/8 in, 1/2 in, 1 in, 2 in
- Thread Sizes Included
- 1/2", 1/2" x 3/8", 1/4", 1/4" x 1/8"
- Fitting Connection Diameter
- 1/8 in, 1/4 in, 3/8 in, 1/2 in
- Hose Connection Diameter
- 1/4 in, 1/2 in
- Hose Length
- 12 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.