Zoro Homepage

Strainer Assembly, 3/8" O.D. Plastic Tubing. II. (1 Ft).

  • Mfr # 6530-001

  • Zoro # G300700140


product price: $18.99
/ea

Key Features

For Use With
E-Z Mist Precision Control System
For Use With Mfr. Model Number
8703-002
Features
Non-Corrosive
Fits Brand
Cedarberg
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530-001
Zoro #
G300700140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length
3 in

Details

Item
Strainer
For Use With
E-Z Mist Precision Control System
For Use With Mfr. Model Number
8703-002
Features
Non-Corrosive
Fits Brand
Cedarberg
Color
Silver
Material
Plastic; Metal
Includes
Replacement Strainer Assembly
Application
Metalworking
Product Type
Strainer
Compatible Brand
Cedarberg
Name
Misting System Accessories and Replacement Parts
Compatible Product Type
E-Z Mist Precision Control System
Compatible Manufacturer Model Number
8703-002

Description

Strainer,For 8703-002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.