Zoro Homepage

Cobra 5-1/2 in. L Antique Steel Self-Drilling Ceiling Hook 30 lb. cap.

  • Mfr # 3234

  • Zoro # G305389043


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Key Features

Material
Steel
System of Measurement
Inch
Tip Type
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3234
Zoro #
G305389043
UPC #
58060873522
Country of Origin
Canada

Details

Item
Ceiling Hook
Material
Steel
System of Measurement
Inch
Tip Type
Drilling

Description

The Ceiling Driller is by far the most practical easy to install and secure plant hook on the market. Strong and elegant this hanger will swivel a whole 360 degree for the ideal orientation of your plant or any decoration. No per-drilling is required only a screwdriver will activate a toggling mechanism (driller toggle) that will toggle flat behind the drywall locking securely the base of the hook to the ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products