This item is Discontinued.

Ceiling Fan Designers Ceiling Fan Designers 42FAN-DIS-WPPET Winnie Pooh Piglet Eeyore Tigger Ceiling Fan 42 in. 42FAN-DIS-WPPET

This item is Discontinued.

Ceiling Fan Designers

Ceiling Fan Designers 42FAN-DIS-WPPET Winnie Pooh Piglet Eeyore Tigger Ceiling Fan 42 in. (Discontinued)

Mfr # 42FAN-DIS-WPPET
Zoro # G503688931
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42FAN-DIS-WPPET
Zoro #
G503688931
UPC #
-
Country of Origin
United States

Description

Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.