This item is Discontinued.

Ceiling Fan Designers Ceiling Fan Designers 42FAN-KIDS-TS 42 in. New Disney Toy Story Buzz Woody Ceiling Fan 42FAN-KIDS-TS

This item is Discontinued.

Ceiling Fan Designers

Ceiling Fan Designers 42FAN-KIDS-TS 42 in. New Disney Toy Story Buzz Woody Ceiling Fan (Discontinued)

Mfr # 42FAN-KIDS-TS
Zoro # G903874002
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42FAN-KIDS-TS
Zoro #
G903874002
UPC #
-
Country of Origin
United States

Description

Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.

Features
  • White finish with an attractive schoolhouse globe light
  • Flush mount design for low ceilings
  • Measures 12.5" from ceiling to bottom of fan
  • 120 volt, 3-speed reversible motor
  • Dual-capacitor speed control
  • Double seal bearings for quiet smooth operation
  • Self aligning blade arm eliminating any wobble
  • Forward & reverse switch
  • Uses single 60 watt candelabra bulb
  • For indoor use only
Specifications
  • Size: 42"
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.