This item is Discontinued.

Ceiling Fan Designers Ceiling Fan Designers 42SET-NBA-HOU 42 in. NBA Houston Rockets Basketball Ceiling Fan Blades 42SET-NBA-HOU

This item is Discontinued.

Ceiling Fan Designers

Ceiling Fan Designers 42SET-NBA-HOU 42 in. NBA Houston Rockets Basketball Ceiling Fan Blades (Discontinued)

Mfr # 42SET-NBA-HOU
Zoro # G803687870
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42SET-NBA-HOU
Zoro #
G803687870
UPC #
-
Country of Origin
United States

Description

You are buying (4 ) four decorated individual blades for a 42" ceiling fan. These are universal blades (17" long ) that fit most 42" ceiling fans. They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are pre-drilled with holes for mounting, but may require additional drilling. The blades are reversible with a white finish on the other side.

Features
  • NBA Houston Rockets Basketball Ceiling Fan Blades
Specification
  • Size: 42 in.
  • Blade Size: 17 in. L
  • Blade Finish: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.