This item is Discontinued.

Ceiling Fan Designers Ceiling Fan Designers 52FAN-KIDS-VP 52 in. New Kids Flying Airplanes Planes Ceiling Fan 52FAN-KIDS-VP

This item is Discontinued.

Ceiling Fan Designers

Ceiling Fan Designers 52FAN-KIDS-VP 52 in. New Kids Flying Airplanes Planes Ceiling Fan (Discontinued)

Mfr # 52FAN-KIDS-VP
Zoro # G503873580
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52FAN-KIDS-VP
Zoro #
G503873580
UPC #
-
Country of Origin
United States

Description

Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.

Features
  • 120 volt, 3-speed reversible motor
  • Comes with 2" & 4" down rods
  • Measures 17" from ceiling to bottom of fan with 4" down rod
  • For indoor use only
Specifications
  • Size: 52"
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.