Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aristocrat 2ft x 4ft Stone Ceiling Panel

  • Mfr # V1-ARISTO-24STO

  • Zoro # G911882051


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Series
Feather-Light
Width
23.875 in.
Noise Reduction Coefficient
NRC 0.25
Grid Size
2 ft. x 4 ft.
Thickness
0.013 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-ARISTO-24STO
Zoro #
G911882051
UPC #
819946020665
Country of Origin
United States

Dimensions

Width
23.875 in.
Grid Size
2 ft. x 4 ft.
Thickness
0.013 in.

Details

Item
Aristocrat
Series
Feather-Light
Noise Reduction Coefficient
NRC 0.25
Color
Stone
Ceiling Attenuation Class
CAC 14
Material
Rigid vinyl
Features
Project 0.50 in. and recess 0.50 in. from tile face
Standards
IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; UL File R4036; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012
Recycled Content
100% recyclable

Description

Aristocrat 2ft x 4ft Stone Ceiling Panel


  • •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
  • •No special tools or skills required for installation. Cuts easily with scissors
  • •Class A fire rated
  • •GREENGUARD Gold Certified for Indoor Air Quality
  • •FDA and USDA Compliant
  • •Approved for installation beneath fire suppression sprinklers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.