
Bistro 2ft x 2ft Random Gray Ceiling Tile
Mfr # V3-BISTRO-22GRR
Zoro # G911882075
product price: $12.15
/eaSold in multiples of 10 for $121.50
Key Features
Series
Signature
Width
23.875 in.
Noise Reduction Coefficient
NRC 0.15
Grid Size
2 ft. x 2 ft.
Color
Random Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3-BISTRO-22GRR
Zoro #
G911882075
UPC #
817273019314
Country of Origin
United States
Dimensions
Width
23.875 in.
Grid Size
2 ft. x 2 ft.
Thickness
0.030 in.
Details
Item
Bistro
Series
Signature
Noise Reduction Coefficient
NRC 0.15
Color
Random Gray
Ceiling Attenuation Class
CAC 21
Material
100% recycled rigid vinyl
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation
Features
Project 0.61 in. from tile face
Recycled Content
100% recyclable and made from 100% recycled material
Description
Bistro 2ft x 2ft Random Gray Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.