Zoro Homepage

Cambridge 2ft x 4ft Caramel Wood Ceiling Panel

  • Mfr # V3-CAMB-24CAR

  • Zoro # G011882005


product price: $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Series
Signature
Width
23.875 in.
Noise Reduction Coefficient
NRC 0.15
Grid Size
2 ft. x 4 ft.
Thickness
0.030 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3-CAMB-24CAR
Zoro #
G011882005
UPC #
817273016702
Country of Origin
United States

Dimensions

Width
23.875 in.
Grid Size
2 ft. x 4 ft.
Thickness
0.030 in.

Details

Item
Cambridge
Series
Signature
Noise Reduction Coefficient
NRC 0.15
Color
Caramel Wood
Ceiling Attenuation Class
CAC 21
Material
Laminated rigid vinyl
Features
Project 0.47 in. from tile face
Light Reflectance
18.93%
Recycled Content
100% recyclable
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation

Description

Cambridge 2ft x 4ft Caramel Wood Ceiling Panel


  • •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
  • •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
  • •Class A fire rated
  • •GREENGUARD Gold Certified for Indoor Air Quality
  • •FDA and USDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.