
Decorative Strips - Black, 25PK
Mfr # V3-DECOSTRP-BKO
Zoro # G811881932
product price: $35.99
/pk 25, $1.44/eaKey Features
Material
Rigid vinyl
Height
24"
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Thread Size
24" x 1"
Type
Decorative Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3-DECOSTRP-BKO
Zoro #
G811881932
UPC #
817273010847
Country of Origin
United States
Dimensions
Height
24"
Thread Size
24" x 1"
Width
1"
Details
Material
Rigid vinyl
Color
Black
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Type
Decorative Strip
Series
Signature
Description
Decorative Strips - Black, 25PK
- •Ceilume's Decorative Strips are self-adhesive and designed to cover T-bar ceiling grid (drop ceilings) or the joints between ceiling tiles (glue-up ceilings).
- •Easy to trim with household scissors
- •Make the T-bar grid or ceiling tile joints disappear, leaving nothing to detract from your new beautifully crafted, custom ceiling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.