Zoro Homepage

Decorative Strips - Tin, 25PK

  • Mfr # V3-DECOSTRP-PBR

  • Zoro # G411881929


product price: $39.15
/pk 25, $1.57/ea

Key Features

Material
98% recycled laminated rigid vinyl
Series
Signature
Height
24"
Thread Size
24" x 1"
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3-DECOSTRP-PBR
Zoro #
G411881929
UPC #
817273010878
Country of Origin
United States

Dimensions

Height
24"
Thread Size
24" x 1"
Width
1"

Details

Material
98% recycled laminated rigid vinyl
Color
Tin
Series
Signature
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Type
Decorative Strip

Description

Decorative Strips - Tin, 25PK


  • •Ceilume's Decorative Strips are self-adhesive and designed to cover T-bar ceiling grid (drop ceilings) or the joints between ceiling tiles (glue-up ceilings).
  • •Easy to trim with household scissors
  • •Make the T-bar grid or ceiling tile joints disappear, leaving nothing to detract from your new beautifully crafted, custom ceiling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.