
EZ-On Drop Ceiling Grid Covers - Mist, 36PK
Mfr # AC-GRID-KIT-MS
Zoro # G411881912
product price: $68.99
/pk 36, $1.92/eaKey Features
Material
Rigid vinyl
Height
0.030 in.
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Type
EZ-On Grid Cover Kit
Series
EZ-On Grid Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-GRID-KIT-MS
Zoro #
G411881912
UPC #
819946023277
Country of Origin
United States
Dimensions
Height
0.030 in.
Details
Material
Rigid vinyl
Color
Mist
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Type
EZ-On Grid Cover Kit
Series
EZ-On Grid Covers
Description
EZ-On Drop Ceiling Grid Covers - Mist, 36PK
- •EZ-On Drop Ceiling Grid Covers are the easiest way to make your old standard (15/16 in. to 1 in.) grid look like new.
- •Easy to install; no need to clean grid
- •No special tools or adhesive required
- •Use three pieces for 2 ft. x 4 ft. sections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.