Zoro Homepage

EZ-On Drop Ceiling Grid Covers - Onyx, 36PK

  • Mfr # AC-GRID-KIT-OY

  • Zoro # G111881939


product price: $68.99
/pk 36, $1.92/ea

Key Features

Material
Rigid vinyl
Height
0.030 in.
Type
EZ-On Grid Cover Kit
Series
EZ-On Grid Covers
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-GRID-KIT-OY
Zoro #
G111881939
UPC #
819946023314
Country of Origin
United States

Dimensions

Height
0.030 in.

Details

Material
Rigid vinyl
Color
Onyx
Type
EZ-On Grid Cover Kit
Series
EZ-On Grid Covers
Standards
Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation

Description

EZ-On Drop Ceiling Grid Covers - Onyx, 36PK


  • •EZ-On Drop Ceiling Grid Covers are the easiest way to make your old standard (15/16 in. to 1 in.) grid look like new.
  • •Easy to install; no need to clean grid
  • •No special tools or adhesive required
  • •Use three pieces for 2 ft. x 4 ft. sections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.