Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nantucket 2ft x 2ft Random Gray Ceiling Tile

  • Mfr # V3-NAN-22GRR

  • Zoro # G511882161


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Series
Signature
Width
23.875 in.
Grid Size
2 ft. x 2 ft.
Color
Random Gray
Thickness
0.030 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V3-NAN-22GRR
Zoro #
G511882161
UPC #
817273019628
Country of Origin
United States

Dimensions

Width
23.875 in.
Grid Size
2 ft. x 2 ft.
Thickness
0.030 in.

Details

Item
Nantucket
Series
Signature
Color
Random Gray
Material
100% recycled rigid vinyl
Standards
Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Features
Project 0.11 in. from tile face
Recycled Content
100% recyclable and made from 100% recycled material

Description

Nantucket 2ft x 2ft Random Gray Ceiling Tile


  • •Designed exclusively for glue-up applications (ceilings and walls), these tiles have overlapping edge features that make them simple to align and require no extra parts (strips or tape) to cover the seams.
  • •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
  • •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
  • •Class A fire rated
  • •GREENGUARD Gold Certified for Indoor Air Quality
  • •FDA and USDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.