Zoro Homepage

Southland 2ft x 4ft Merlot Ceiling Panel

  • Mfr # V1-STHLND-24MEO

  • Zoro # G011881978


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Series
Feather-Light
Width
23.875 in.
Noise Reduction Coefficient
NRC 0.25
Grid Size
2 ft. x 4 ft.
Thickness
0.013 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-STHLND-24MEO
Zoro #
G011881978
UPC #
817273013237
Country of Origin
United States

Dimensions

Width
23.875 in.
Grid Size
2 ft. x 4 ft.
Thickness
0.013 in.

Details

Item
Southland
Series
Feather-Light
Noise Reduction Coefficient
NRC 0.25
Color
Merlot
Ceiling Attenuation Class
CAC 14
Material
Rigid vinyl
Features
Recess 0.50 in. from tile face
Standards
Recycled Content
100% recyclable
Light Reflectance
6.97%

Description

Southland 2ft x 4ft Merlot Ceiling Panel


  • •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
  • •No special tools or skills required for installation. Cuts easily with scissors
  • •Class A fire rated
  • •GREENGUARD Gold Certified for Indoor Air Quality
  • •FDA and USDA Compliant
  • •Approved for installation beneath fire suppression sprinklers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.