Shop CELEBRATIONS
Create Account
40803-71 4 x 6 ft. 100 Blue LED Net Light Set
- Mfr # 9264458
- Zoro # G003712785
product price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9264458
- Zoro #
- G003712785
- UPC #
- 843518022290
- Country of Origin
- China
Description
Features
- 100 Traditional look LED bulbs
- Size : 4' L x 6' W net pattern
- Color : Blue
- 12" Lead in
- Green wire
- Indoor and outdoor use
- Connect up to 21 strings of the same set
- Dimension: 5.5" H x 9.75" W x 4.25" L
- Weight: 1.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.