Fldlght, 30000lm;50000lm;40000lm, Blk

  • Mfr # ESXF5 ALO SWW2 UVOLT YS DDB
  • Zoro # G712481934
product price: 
$
681.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Universal
IP Rating
IP66
Fixture Housing Material
Not Available
Standards
CSA Certified
Color Temperature
3000K, 4000K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESXF5 ALO SWW2 UVOLT YS DDB
Zoro #
G712481934
UPC #
00197589243710
Country of Origin
Viet Nam

Dimensions

Width
Not Available
Depth
Not Available
Length
18 5/8 in
Height
Not Available
Mounting Pipe Size
Not Available
Manufacturers Warranty Length
5 yr
Overall Width
16 in
Overall Height
3 1/2 in
Overall Length
18 5/8 in
Wire Rope Length
18 5/8 in

Details

Fixture Mounting Location
Universal
IP Rating
IP66
Fixture Housing Material
Not Available
Standards
CSA Certified
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
1,000 W
Socket Type
Not Available
Light Distribution Shape
Not Available
Light Output
30,000 lm, 40,000 lm, 50,000 lm
Fixture Housing Color
Black
Fixture Lens Material
Not Available
Lumens
30,000 lm, 40,000 lm, 50,000 lm
Item
Floodlight
Sensor Type
Photocell Included
Housing Material
Aluminum
Warranty
5-year limited warranty
LED Replacement For
1000W HID
Includes
Yoke &Slipfitter
Lamp Watts
1,000 W
Voltage
120V to 347V
Special Features
Five sizes deliver 1,500 up to 50,000 lumens Three power levels of adjustable lumen output.Standard photocell can be turned on or offIP66 ratedTwo popular mounting options included up to 173 LPW
Color Rendering Index
Not Available
Housing Color
Black
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Number of Lightheads
1
Fixture Sensor Type
Not Available
Light Technology
LED
Lumens per Watt
Not Available
Min. Operating Temp.
Not Available
Includes Lamp
Lamp Included
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x7

Description

Floodlight, Lumens 30,000 lm, 40,000 lm, 50,000 lm, Fixture Wattage 1,000 W, Light Distribution Shape Not Available, LED Replacement For 1000W HID, Fixture Sensor Type Not Available, Light Technology LED, Fixture Mounting Location Universal, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index Not Available, Height Not Available, Width Not Available, Depth Not Available, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable

Ratings & reviews