Zoro Homepage

Celebrations 14089-71 Multi-Colored Mini Icicle Outdoor 300 Light Set

  • Mfr # 9264367

  • Zoro # G503713367


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9264367
Zoro #
G503713367
UPC #
843518022252
Country of Origin
China

Description

Features
  • Bulb Type: Incandescent
  • Product Type: Icicle Light Set
  • Bulb Color: Multicolored
  • Lighted Length: 13 ft.
  • Number of Lights: 300 lights
  • Wire Color Family: White
  • Material Type: Glass
  • Flashing: No
  • Energy Star Compliant: No
  • Indoor and Outdoor: Indoor and Outdoor
  • Power Source: Plug-In
  • UL Listed: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.