Zoro Homepage

Celebrations 1503-71 3 Light Electric Candolier

  • Mfr # 9806910

  • Zoro # G003712815


product price: $38.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806910
Zoro #
G003712815
UPC #
843518009970
Country of Origin
China

Description

Features
  • 3 light design
  • Orange C7 bulbs
  • Plastic candles tapered to wax-like drip
  • Narrow bases to fit on all window sills
  • Replacement Bulbs Catalog Id : 41273573
  • UL listed
Specifications
  • Dimension: 8.5" H x 2.5" W x 9.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.