Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celebrations 1505-71 5 Light Electric Candolier

  • Mfr # 9806928

  • Zoro # G503712827


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806928
Zoro #
G503712827
UPC #
843518009987
Country of Origin
China

Description

Features
  • 5 light candolier
  • Plastic candles tapered to wax-like drip
  • Narrow bases to fit on all window sills
  • UL listed
Specifications
  • Dimension: 14.6" H x 2.5" W x 8.6" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.