This item is Discontinued.

Celebrations Celebrations 1525-71 Battery Operated Incandescent Candle Assortment- pack of 48 9290552

Celebrations 1525-71 Battery Operated Incandescent Candle Assortment- pack of 48 (Discontinued)

  • Mfr # 9290552
  • Zoro # G703712931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9290552
Zoro #
G703712931
UPC #
843518023334
Country of Origin
China

Description

Features
  • Includes: 24 gold color base candles and 24 silver color base candles
  • Incandescent C26 candle bulb
  • Indoor only
  • Requires 2 AA batteries (not included)
  • Display
Specifications
  • Dimension: 9.8" H x 15.1" W x 19.8" L
  • Weight: 6.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.