Zoro Homepage

Celebrations 40804-71 4 x 6 ft. 100 Green LED Net Light Set

  • Mfr # 9264433

  • Zoro # G703712771


product price: $36.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9264433
Zoro #
G703712771
UPC #
843518022283
Country of Origin
China

Description

Features
  • 100 traditional look LED bulbs
  • Size : 4' L x 6' W net pattern
  • Green LED bulbs
  • 12" lead in
  • Green wire
  • Indoor and outdoor use
  • Connect up to 21 strings of the same set
Specifications
  • Dimension: 5.5" H x 9.5" W x 4.5" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.