
Celebrations 40840-71 T5 Clear Mini LED 100 Light Set
Mfr # 9194861
Zoro # G803712954
product price: $148.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9194861
Zoro #
G803712954
UPC #
843518019900
Country of Origin
China
Description
Features
- Bulb Type: LED
- Style: Mini
- Product Type: Light Set
- Bulb Color: Warm White
- Lighted Length: 29 ft.
- Number of Lights: 1 lights
- Flashing: No
- Power Source: Plug-In
- UL Listed: Yes
- Indoor and Outdoor: Indoor and Outdoor
- Material Type: Plastic
- Wire Color Family: Green
- Energy Star Compliant: Yes
- Traditional like bulbs
- Connect up to 21 strings of the same set
- 5, hour bulbs
- Safe, cool to the touch
- Boxed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.