Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celebrations 48951-71 150 Multicolor Commercial Net Lights 4 x 6 ft.

  • Mfr # 9864331

  • Zoro # G303712805


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9864331
Zoro #
G303712805
UPC #
843518010488
Country of Origin
China

Description

Features
  • 150 Multicolor Commercial Net Lights, 4 x 6 ft.
Specifications
  • Dimension: 10" H x 9" W x 2.5" L
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.