Zoro Homepage

DECK LIGHT CLIPS, 25PK

  • Mfr # 258526

  • Zoro # G216092155


product price: $12.55
/pk 25, $0.50/ea

Key Features

Width
3.75 in
Color
Clear
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258526
Zoro #
G216092155
UPC #
843518041574
Country of Origin
United States

Dimensions

Width
3.75 in
Height
1.5 in

Details

Color
Clear
Item
Light Clips

Description

Celebrations 1.5 in. Light Clips 25 pk


  • Hang lights on the deck, quickly and easily.
  • Deck Clips roll on smoothly with no risk of damage.
  • Also works great on eaves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.