LED Warm White Starlight Sphere 7.5 in. Hanging Decor
- Mfr # 75SLSWWA
- Zoro # G210518750
product price:
$
35.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75SLSWWA
- Zoro #
- G210518750
- UPC #
- 843518045428
- Country of Origin
- Cambodia
Description
Decorate your trees indoors or out with this beautiful Starlight Sphere. The sphere measures 7.5 inches in diameter and contains 100 white T5 lights that are each positioned in their own clear crown to illuminate and reflect color.
- • Weatherproof/waterproof
- • Comes complete with an 18 inch nylon hanging loop
- • Stackable plug for powering multiple spheres
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.