Shop TROY LIGHTING
See all product information
Create Account
Shenandoah 1 Light Exterior Wall Sconce, Patina Brass, 4.75 In x 18 In
- Mfr # B8018-PBR
- Zoro # G515577155
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
4.75 in
Height
18 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B8018-PBR
- Zoro #
- G515577155
- UPC #
- 197292118572
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Height
- 18 in
- Length
- 4.75 in
- Fixture Width
- 4.75 in
- Fixture Height
- 6.25 in
- Cord Length
- 7 in
Details
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Type
- E26 Medium Base
- Housing Material
- Brass
- Lamp Quantity
- 1
- Fixture Wattage
- 10 W
- Collection
- Troy-Standard
- Color
- Patina Brass
- Battery Included
- No
Description
Drawing on the aesthetics of the Art Deco era, the Shenandoah sconce marries fluted glass with contemporary industrial metalwork to create an updated, style-forward silhouette. Providing 360-degree illumination, a cylindrical shade is suspended from a robust Patina Brass arm, which is corrosion-resistant in all weather conditions. Available in two sizes, Shenandoah introduces a touch of elegance to outdoor spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.