
LIGHT STAKES, 25PK
Mfr # 258611
Zoro # G616092144
product price: $15.39
/pk 25, $0.62/eaKey Features
Height
10 in
Width
1.625 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258611
Zoro #
G616092144
UPC #
843518041550
Country of Origin
United States
Dimensions
Height
10 in
Width
1.625 in
Details
Item
Light Clip Stakes
Color
White
Description
Celebrations 10 in. Light Clip Stakes 25 pk
- Install lights around sidewalks, driveways and landscaping with ease.
- Our stake is ideal for many types of ground cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.