
MIGHTY LIGHT CLIPS, 100PK
Mfr # 258530
Zoro # G416092146
product price: $9.59
/pk 100, $0.10/eaSold in multiples of 12 for $115.08
Key Features
Height
0.75 in
Width
1 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258530
Zoro #
G416092146
UPC #
843518041581
Country of Origin
United States
Dimensions
Height
0.75 in
Width
1 in
Details
Item
Light Clips
Housing Material
Plastic
Description
Celebrations 0.75 in. Light Clips 100 pk
- A pro-decorator favorite!
- Hang large LED lights on wood or composite shingle roofs.
- Also works on metal and slate.
- Does not require removal of bulb for installation of most light sets.
- Our commercial-grade Shingle Speed Tab installs on a fully assembled l
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.