Zoro Homepage

SUCTION CUP SMALL, 4PK

  • Mfr # 258554

  • Zoro # G616092137


product price: $5.79
/pk 4, $1.45/ea
Sold in multiples of 12 for $69.48

Key Features

Color
Assorted
Hook Height
1.5 in
Basic Hook Material
Plastic
Hook Item
Suction Cup
Hook Base Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258554
Zoro #
G616092137
UPC #
843518041628
Country of Origin
United States

Dimensions

Hook Height
1.5 in
Hook Base Width
6 in

Details

Color
Assorted
Basic Hook Material
Plastic
Hook Item
Suction Cup

Description

Celebrations 1.5 in. Suction Cup 4 pk


  • Super-strong suction cups are produced from high-quality material that won't yellow, deteriorate or lose adhesion over time.
  • Light diffusing rings prevent focused light from damaging surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.