Zoro Homepage

SUCTION CUP W/HOOK, 10PK

  • Mfr # 258622

  • Zoro # G116092163


product price: $10.69
/pk 10, $1.07/ea

Key Features

Overall Length
1.5 in
Hook Item
Suction Cup
Color
White
Hook Base Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258622
Zoro #
G116092163
UPC #
843518041567
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Hook Base Width
1 in

Details

Hook Item
Suction Cup
Color
White

Description

Celebrations Suction Cup 10 pk


  • Super-strong suction cups are produced from high-quality material that won't yellow, deteriorate or lose adhesion over time.
  • Light diffusing rings prevent focused light from damaging surfaces.
  • Hold securely in all types of weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.