Zoro Homepage

TIE IT ALL CLIPS, 10PK

  • Mfr # 258590

  • Zoro # G016092157


product price: $9.59
/pk 10, $0.96/ea

Key Features

Height
12 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258590
Zoro #
G016092157
UPC #
843518041611
Country of Origin
United States

Dimensions

Height
12 in
Width
1.75 in

Details

Item
Tie Downs

Description

Celebrations 12 in. Tie Downs 10 pk


  • Re-usable, flexible Tie-it-Alls are ideal to decorate.
  • Soft PVC will not damage surfaces.
  • Can be connected to form longer lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.