Zoro Homepage
This item is Discontinued.
Celeste Stein Celeste Stein CMPS-1721 8-15 mmHg Raspberry Hill Therapeutic Compression Sock - Women CMPS-1721

Celeste Stein CMPS-1721 8-15 mmHg Raspberry Hill Therapeutic Compression Sock - Women (Discontinued)

  • Mfr # CMPS-1721
  • Zoro # G003731847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPS-1721
Zoro #
G003731847
UPC #
844857004022
Country of Origin
United States

Description

Features
  • Printed and fahionable, One size fits most women shoe sizes 5-11
  • Improves circulation of blood flow, Gives your legs relief while you, walk, work, travel or sit
  • Helps reduce pain from vericose veins
  • Graduated compression helps with circulation and relieves swelling of feet and ankles while sitting, standing or traveling
  • Care instructions - Hand Wash, Drip Dry, No Bleach, and No Iron
  • Calf Circumference 8-15 mmHg is up to 17 in. 95% nylon, 5% spandex
Specifications
  • Dimension - 4 x 0.25 x 4 in.
  • Gender - Women
  • Design - Raspberry Hill
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.