Celeste-Stein-KS-2221 Womens Light & Moderate Knee Support with Daisies Pattern; Multi Color - Regular
- Mfr # Celeste-Stein-KS-2221
- Zoro # G903963652
product price:Â
$
51.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Celeste-Stein-KS-2221
- Zoro #
- G903963652
- UPC #
- -
- Country of Origin
- China
Description
Help provide extra support for knees, designed specifically for the contours of a woman's knee. Support the knee while walking, running or doing daily activities. Fun prints make them more fun to be seen. 40% latex, 25% nylon, 20% polyester, 15% spandex.
Features- Womens Light & Moderate Knee Support with Daisies Pattern
- Great for people with arthritis, joint pain, tendinitis, strains, sprains and swelling
- Provides light compression and support to help ease pain, stiffness and swelling
- Color: Multi Color
- Gender: Women
- Size: Regular
- Compression Strength: Light-Moderate
- Pattern: Daisies
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.