43MM Vega Aligner - MCL; LCL; PCL; ACL - size M

  • Mfr # 43MM
  • Zoro # G703963760
product price: 
$
245.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43MM
Zoro #
G703963760
UPC #
5391512281878
Country of Origin
Italy

Description

This brace is designed to stabilize the motion of the knee joint, keeping it aligned during flexion and extension movements. Constructed entirely from breathable materials, the next-to-skin layer is made from anti-baterial and anti-allergy fabric. Its complex structure, equipped with patella stabilizer, offers comfortable containment of the patellar compartment, useful in cases of associated conditions (medial or lateral ligaments, anterior or posterior cruciate ligament and patellar instability). Two patented, multicentric, adjustable aluminum rods are included to control flexion and extension quickly and easily. The rods are equipped with bearings supporting the condyles and rigid tibial and femoral supports to control rotation. For MCL, ACL, LCL, PCL, sprains, Meniscus injuries, Lateral, Anterior, Medial & Posterior tilts. General knee pain. etc Approved L-1832
  • Dimensions:
  • Length:39cm
  • Height:6.5cm
  • Width:24cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews