Shop CELESTIAL SEASONINGS
See all product information
Create Account
Sleepytime Herbal Tea, Single Serve K-Cup Pods, 24 Count Herbal Tea Compatible with Keurig, 24PK
- Mfr # 5000330014
- Zoro # G923365368
product price:Â
$
25.15
/pk of 24, $1.05/ea
Key Features
Caffeine Type
Caffeine-free
Number of Serving Cups
1
Coffee Roast/Tea Type
Herbal Tea
Ingredients
Chamomile Flowers, Spearmint Leaves, Blackberry Leaves, Orange Blossoms, Hawthorn Berries, Lemon Grass, Tilia Flowers, Rosebuds
Beverage Package Style
K-Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000330014
- Zoro #
- G923365368
- UPC #
- 99555147391
- Country of Origin
- United States
Details
- Caffeine Type
- Caffeine-free
- Number of Serving Cups
- 1
- Coffee Roast/Tea Type
- Herbal Tea
- Ingredients
- Chamomile Flowers, Spearmint Leaves, Blackberry Leaves, Orange Blossoms, Hawthorn Berries, Lemon Grass, Tilia Flowers, Rosebuds
- Beverage Package Style
- K-Cup
- Item
- Tea
- Beverage Flavor
- Sleepytime, Chamomile, Spearmint
- Features
- Gluten Free
- For Use With
- Keurig Brewer
Description
Sleepytime Herbal Tea, Single Serve K-Cup Pods, 24 Count Herbal Tea K-Cup - Compatible with Keurig Brewer - Herbal Tea - 24 K-Cup - Caffeine-free - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.