Zoro Homepage

Tea, Green Tea Decaf, Pod, Decaffeinated, Ground, 2.16 oz, 24 PK

  • Mfr # 14837

  • Zoro # G605310358


product price: $22.79
/pk 24, $0.95/ea

Key Features

Net Weight
2.16 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Green
Package Weight
0.09 oz
Caffeine Type
Decaffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14837
Zoro #
G605310358
UPC #
099555147377
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Tea
Net Weight
2.16 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Green
Package Weight
0.09 oz
Beverage Flavor
Green Tea Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Celestial Seasonings(R)

Description

Tea, Net Weight 2.16 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.09 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Green Tea Decaf, Product Type Tea, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.