12-inch steel-chassis guitar speaker this is the 16 ohm version Sku ask if 8-ohm needed Creamback

  • Mfr # T5891

  • Zoro # G616061881


product price:  $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5891
Zoro #
G616061881
UPC #
-
Country of Origin
Unknown

Description

Back in the late 60s the G12H was created by fixing an H type heavy magnet to the body of a G12M guitar speaker. Result: a speaker with more power and a different tonal balance: firmer bass and a more pronounced top end. So we added an H' magnet to the G12M-65 Creamback to create a guitar speaker that delivers the sonic signature of a G12H combined with Creamback levels of power handling. The result is the G12H-75 Creamback. It delivers 75-watts of power handling with ease and has unmistakeable G12H tone with a tighter low end than the G12M-65 Creamback and a punchier more dynamic high end. The H magnet brings additional focus body and girth to the Creamback tone. It thickens single notes resulting in a highly articulate vocal character. These additional characteristics mean that the G12H-75 Creamback offers exceptional performance when used for lead guitar and sounds massive loaded into a 412 cab! Nominal diameter: 305mm / 12in Power rating: 75W Rated impedance: 8 Ohms or 16 ohms Sensitivity: 100dB Chassis type: Pressed steel Magnet type: Ceramic Magnet weight: 1.42kg / 50oz Voice coil diameter: 1.75in / 44mm Voice coil material: Round copper Frequency range: 70-5000Hz Resonance frequency, Fs75Hz DC resistance, Re: 6.37 Ohms and 12.5 Ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.