Zoro Homepage

40W G10 GOLD 10-in 8 Ohm Guitar Speaker

  • Mfr # T5671BWD

  • Zoro # G316061990


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5671BWD
Zoro #
G316061990
UPC #
-
Country of Origin
Unknown

Description

Nominal diameter: 10-in, 254mm Power rating: 40 Watts RMS Nominal impedance: Available 8 or 15 Ohms Sensitivity: 98dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice coil former material: Round copper Magnet type: Alnico Frequency range: 80-6000Hz Resonance frequency, Fs: 80HzFollowing the great reviews we received for the Gold 12-in, we realized there was also a need for a speaker that conveyed the Alnico mellowness of the original Blue, w/the speed & response of a 10-in driver.The G10 Gold is the ultimate 10-in speaker, blending unmistakable Alnico class w/a rich low-end, creamy mid-range & vintage chiming top-end. Springy, warm, revealing & highly expressive, it can be used singly or in pairs to add a classy sheen to any amp, or in a 4x10 configuration for higher volume depth, warmth & shimmer, w/less of the boom associated w/4x12 cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.