Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-inch pressed steel chassis, closed back, ferrite magnet midrange driver

  • Mfr # T5308

  • Zoro # G916066753


product price: $60.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5308
Zoro #
G916066753
UPC #
739894530842
Country of Origin
China

Description

100 Watts Nominal diameter: 152mm / 6in Power rating: 50W Continuous power rating: 100W EIA power rating: 75W Rated impedance: 8 Ohms Sensitivity: 97dB Frequency range: 500-5000Hz Chassis type: Pressed steel Magnet type: Ferrite Magnet weight: 0.48kg / 17oz Voice coil diameter: 38mm / 1.5in Voice coil material: Round copper Former material: Polyimide Cone material: Kevlar loaded paper Surround material: Treated paper Suspension: SinglePacked Dimensions & Weight Single pack size W x D x H 190mm x 200mm x 90mm / 7.5in x 7.9in x 3.5in Single pack weight: 2.0kg / 4.4lb Overall diameter: 178mm / 7.01in Overall depth: 74mm / 2.9in Cut-out diameter: 147mm / 5.79in Mounting hole dimensions: 4.3mm / 0.17in Number of mounting holes: 4 Mounting hole PCD: 168.5mm / 6.63in Unit weight: 1.4kg / 3.1lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.